Motion
03883915
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 1.57" Jaw Length
Mi Item #06758329
MFR #03883915
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 1.57" Jaw Length
Mi Item #06758329
MFR #03883915

Mfr description
30-412-1 6"/.001" DIAL CAL DIAL SUPR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in

Details

  • Application
    Depth, Inside Diameter, Outside Diameter, Step
  • Beam Graduation
    0.1000 in
  • Dial Case Color
    Black/Gray
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Includes
    Case
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Super Polymid
  • Material
    Super Polymid
  • Maximum Measurement
    6 in
  • Range per Revolution
    0.100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)