Motion
30-419-6
0 to 6" Super Polymid Vernier Caliper 0.10mm Graduation, 1-1/2" Jaw Depth, 0.002" Accuracy, Thumb Lock, Includes Depth Measurement Rod & Inside Diam Jaws
Mi Item #06758330
MFR #30-419-6
Price$35.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6" Super Polymid Vernier Caliper 0.10mm Graduation, 1-1/2" Jaw Depth, 0.002" Accuracy, Thumb Lock, Includes Depth Measurement Rod & Inside Diam Jaws
Mi Item #06758330
MFR #30-419-6

Mfr description
30-419-6 6"/150MM CALIMAX VERNIER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.09/each

Specifications

Dimensions

  • Graduation
    0.0050 in
  • Includes Inside Diameter Jaws
    Yes

Details

  • Accuracy
    0.0020 in
  • Fine Adjustment
    No
  • Includes
    Case
  • Includes Depth Measurement Rod
    Yes
  • Jaw Depth
    1-1/2 in
  • Jaw Material
    Super Polymid
  • Material
    Super Polymid
  • Maximum Measurement
    150.00 mm
  • Minimum Measurement
    0.0000 in
  • Set Screws
    None
  • Thumb Lock
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)