Motion
01719095
0.125 to 0.2 Inch Measurement, 0.88 Inch Gage Depth, Small Hole Gage 3 Inch Overall Length, Satin Chrome Finish, Half Ball
MI ITEM #06758331
MFR #01719095
List Price$91.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.125 to 0.2 Inch Measurement, 0.88 Inch Gage Depth, Small Hole Gage 3 Inch Overall Length, Satin Chrome Finish, Half Ball
MI ITEM #06758331
MFR #01719095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.20/each for your price

Overview

Mfr description
30-426-1 .125-.200 SPI SMALL HOLE GAGE

Specifications

  • Ball Style
    Half Ball
  • Finish Coating
    Satin Chrome
  • Gage Depth
    0.8800 in
  • Maximum Measurement
    0.2000 in
  • Minimum Measurement
    0.1250 in
  • Overall Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text