Motion
01719129
0.4 to 0.5 Inch Measurement, 1.6 Inch Gage Depth, Small Hole Gage 3 Inch Overall Length, Satin Chrome Finish, Half Ball
MI ITEM #06758334
MFR #01719129
List Price$98.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4 to 0.5 Inch Measurement, 1.6 Inch Gage Depth, Small Hole Gage 3 Inch Overall Length, Satin Chrome Finish, Half Ball
MI ITEM #06758334
MFR #01719129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.22/each for your price

Overview

Mfr description
30-429-5 .400-.500 SPI SMALL HOLE GAGE

Specifications

  • Ball Style
    Half Ball
  • Finish Coating
    Satin Chrome
  • Gage Depth
    1.6000 in
  • Maximum Measurement
    0.5000 in
  • Minimum Measurement
    0.4000 in
  • Overall Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text