Motion
02464063
Granite, Triangular Base, Indicator Transfer Stand - 12" High, 5" Base Length x 5" Base Width, Includes Holder
Mi Item #06758335
MFR #02464063
Price$570.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granite, Triangular Base, Indicator Transfer Stand - 12" High, 5" Base Length x 5" Base Width, Includes Holder
Mi Item #06758335
MFR #02464063

Mfr description
30-579-4 12"H 5"X5" BASE TRANSFER STAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$570.36/each

Specifications

Dimensions

  • Base Length
    5 in
  • Base Width
    5 in
  • Overall Height
    12 in

Details

  • Anvil
    Not Included
  • Base Shape
    Triangular
  • Dial Indicator
    No
  • Fine Adjustment
    Yes
  • Holder Included
    Yes
  • Material
    Granite
  • Type
    Indicator Transfer Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)