Motion
01718485
8 Piece, 1-1/16 to 1-1/2 Inch Radius, Stainless Steel Radius Gage Set 1/16 Inch Graduation, Satin Chrome Coated
MI ITEM #06758338
MFR #01718485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1-1/16 to 1-1/2 Inch Radius, Stainless Steel Radius Gage Set 1/16 Inch Graduation, Satin Chrome Coated
MI ITEM #06758338
MFR #01718485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-686-0 8PC SET(1-1/16-1-1/2) SPI

Specifications

  • Finish Coating
    Satin Chrome
  • Holder Included
    No
  • Material
    Stainless Steel
  • Maximum Radius
    1-1/2 in
  • Minimum Radius
    1-1/16 in
  • Number Of Pieces
    8
  • Radii Included
    1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text