Motion
01718766
26 Piece, 0.01 to 1/2 Inch Radius, Stainless Steel Radius Gage Set Satin Chrome Coated
Mi Item #06758339
MFR #01718766
Price$425.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Piece, 0.01 to 1/2 Inch Radius, Stainless Steel Radius Gage Set Satin Chrome Coated
Mi Item #06758339
MFR #01718766

Mfr description
30-688-6 26PC SET(.0100-.500) SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$425.76/each

Specifications

Dimensions

  • Maximum Radius
    1/2 in
  • Minimum Radius
    0.0100 in

Details

  • Finish Coating
    Satin Chrome
  • Holder Included
    Yes
  • Material
    Stainless Steel
  • Number Of Pieces
    26
  • Radii Included
    0.0100 in, 0.0150 in, 0.0200 in, 0.0250 in, 0.0300 in, 0.0400 in, 0.0500 in, 0.0600 in, 0.0700 in, 0.0800 in, 0.0900 in, 0.1000 in, 0.1200 in, 0.1400 in, 0.1600 in, 0.1800 in, 0.2000 in, 0.2200 in, 0.2400 in, 0.2600 in, 0.2800 in, 0.3000 in, 0.3500 in, 0.4000 in, 0.4500 in, 0.5000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)