Motion
01718519
5/32 Inch Radius Gage Satin Chrome Finish, Steel
Mi Item #06758348
MFR #01718519
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 Inch Radius Gage Satin Chrome Finish, Steel
Mi Item #06758348
MFR #01718519

Mfr description
30-729-8 5/32 RADIUS INDIVIDUAL RADIUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • Radius
    5/32 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)