Motion
01718584
17/64 Inch Radius Gage Satin Chrome Finish, Steel
Mi Item #06758354
MFR #01718584
Price$14.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/64 Inch Radius Gage Satin Chrome Finish, Steel
Mi Item #06758354
MFR #01718584

Mfr description
30-736-3 17/64 RADIUS INDIVIDUAL RADIUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.22/each

Specifications

Dimensions

  • Radius
    17/64 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)