Motion
01718964
3/8 Inch Radius Gage Satin Chrome Finish, Steel
Mi Item #06758358
MFR #01718964
Price$24.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Radius Gage Satin Chrome Finish, Steel
Mi Item #06758358
MFR #01718964

Mfr description
30-740-5 3/8 RADIUS RADIUS GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.78/each

Specifications

Dimensions

  • Radius
    3/8 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)