Motion
01718535
7/16 Inch Radius Gage Satin Chrome Finish, Steel
MI ITEM #06758360
MFR #01718535
Price$23.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 Inch Radius Gage Satin Chrome Finish, Steel
MI ITEM #06758360
MFR #01718535

Mfr description
30-742-1 7/16 RADIUS INDIVIDUAL RADIUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.24/each

Specifications

Dimensions

  • Radius
    7/16 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)