Motion
06450704
81 Piece, 0.05 to 4", Grade 0, Steel Gage Block Set;Rectangular, +10 - 5µ (3"), +12 - 6µ (4"), +4 - 2µ (0.050-1"), +8 - 4µ (2") Tolerance, NIST Traceability Certification
MI ITEM #06758363
MFR #06450704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81 Piece, 0.05 to 4", Grade 0, Steel Gage Block Set;Rectangular, +10 - 5µ (3"), +12 - 6µ (4"), +4 - 2µ (0.050-1"), +8 - 4µ (2") Tolerance, NIST Traceability Certification
MI ITEM #06758363
MFR #06450704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-910-4 81PC GR O RECT STEEL SPI GAGE

Specifications

  • Type
    Gage Block Set
  • Tolerance
    +10 - 5 (3"); +12 - 6 (4"); +4 - 2 (0.050-1"); +8 - 4 (2") in
  • Specification
    ASME B89.1.9-2002
  • Size Range
    0.0500 in~4.0000 in
  • Shape
    Rectangular
  • Number Of Pieces
    81
  • Material
    Steel
  • Includes
    (19) 0.050-0.950 (with 0.05 Step), (4) 1.000-4.000 (with 1.000 Step), (49) 0.101-0.149 (with 0.001 Step), (9) 0.1001-0.1009 (with 0.0001 Step) in
  • Individually Serialized
    Yes
  • Grade
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text