Motion
06450738
81 Piece, 0.05 to 4", Grade AS-1, Steel Gage Block Set;Rectangular, +16 - 8µ (2"), +20 - 10µ (3"), +24 - 12µ (4"), +8 - 4µ (0.050-1") Tolerance, NIST Traceability Certification
MI ITEM #06758364
MFR #06450738
List Price$474.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81 Piece, 0.05 to 4", Grade AS-1, Steel Gage Block Set;Rectangular, +16 - 8µ (2"), +20 - 10µ (3"), +24 - 12µ (4"), +8 - 4µ (0.050-1") Tolerance, NIST Traceability Certification
MI ITEM #06758364
MFR #06450738

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$474.81/each for your price

Overview

Mfr description
30-911-2 81PC GR AS-1 RECT STL SPI GAGE

Specifications

  • Type
    Gage Block Set
  • Tolerance
    +16 - 8 (2"); +20 - 10 (3"); +24 - 12 (4"); +8 - 4 (0.050-1") in
  • Size Range
    0.0500 in~4.0000 in
  • Shape
    Rectangular
  • Number Of Pieces
    81
  • Material
    Steel
  • Includes
    (19) 0.050-0.950 (with 0.05 Step), (4) 1.000-4.000 (with 1.000 Step), (49) 0.101-0.149 (with 0.001 Step), (9) 0.1001-0.1009 (with 0.0001 Step) in
  • Individually Serialized
    Yes
  • Grade
    AS-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text