Motion
06450746
36 Piece, 0.05 to 4", Grade 0, Steel Gage Block Set;Rectangular, +12 - 6µ (4"), +4 - 2µ (0.050-1"), +8 - 4µ (2") Tolerance, NIST Traceability Certification
MI ITEM #06758365
MFR #06450746
List Price$548.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Piece, 0.05 to 4", Grade 0, Steel Gage Block Set;Rectangular, +12 - 6µ (4"), +4 - 2µ (0.050-1"), +8 - 4µ (2") Tolerance, NIST Traceability Certification
MI ITEM #06758365
MFR #06450746

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$548.73/each for your price

Overview

Mfr description
30-914-6 36PC GRD 0 RECT STEEL SPI GAGE

Specifications

  • Type
    Gage Block Set
  • Tolerance
    +12 - 6 (4"); +4 - 2 (0.050-1"); +8 - 4 (2") in
  • Size Range
    0.0500 in~4.0000 in
  • Shape
    Rectangular
  • Number Of Pieces
    36
  • Material
    Steel
  • Includes
    (1) 0.050, (1) 0.100, (1) 0.200, (1) 0.300, (1) 0.400, (1) 0.500, (1) 2.0, (1) 4.0, (9) 0.1001-0.1009 (with 0.0001 Step), (9) 0.101-0.109 (with 0.001 Step), (9) 0.110-0.190 (with 0.010 Step) in
  • Individually Serialized
    Yes
  • Grade
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text