Motion
06450712
36 Piece, 0.05 to 4", Grade AS-1, Steel Gage Block Set;Rectangular, +16 - 8µ (2"), +24 - 12µ (4"), +8 - 4µ (0.050-1") Tolerance, NIST Traceability Certification
Mi Item #06758366
MFR #06450712
Price$268.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Piece, 0.05 to 4", Grade AS-1, Steel Gage Block Set;Rectangular, +16 - 8µ (2"), +24 - 12µ (4"), +8 - 4µ (0.050-1") Tolerance, NIST Traceability Certification
Mi Item #06758366
MFR #06450712

Mfr description
30-915-3 36PC GR AS-1 RECT STL SPI GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.71/each

Specifications

Dimensions

  • Size Range
    0.0500 in~4.0000 in

Details

  • Grade
    AS-1
  • Includes
    (1) 0.050, (1) 0.100, (1) 0.200, (1) 0.300, (1) 0.400, (1) 0.500, (1) 2.0, (1) 4.0, (9) 0.1001-0.1009 (with 0.0001 Step), (9) 0.101-0.109 (with 0.001 Step), (9) 0.110-0.190 (with 0.010 Step) in
  • Individually Serialized
    Yes
  • Material
    Steel
  • Number Of Pieces
    36
  • Shape
    Rectangular
  • Tolerance
    +16 - 8 (2"); +24 - 12 (4"); +8 - 4 (0.050-1") in
  • Type
    Gage Block Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)