Motion
06450753
36 Piece, 0.05 to 4", Economy Grade, Steel Gage Block Set;Rectangular, 0.00005" Tolerance, NIST Traceability Certification
Mi Item #06758367
MFR #06450753
Price$140.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Piece, 0.05 to 4", Economy Grade, Steel Gage Block Set;Rectangular, 0.00005" Tolerance, NIST Traceability Certification
Mi Item #06758367
MFR #06450753

Mfr description
30-916-1 36PC SHOP GRD ECONOMY RECTSL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.79/each

Specifications

Dimensions

  • Size Range
    0.0500 in~4.0000 in

Details

  • Grade
    Economy
  • Includes
    (1) 0.050, (1) 0.100, (1) 0.200, (1) 0.300, (1) 0.400, (1) 0.500, (1) 2.0, (1) 4.0, (9) 0.1001-0.1009 (with 0.0001 Step), (9) 0.101-0.109 (with 0.001 Step), (9) 0.110-0.190 (with 0.010 Step) in
  • Individually Serialized
    No
  • Material
    Steel
  • Number Of Pieces
    36
  • Shape
    Rectangular
  • Tolerance
    0.000050 in
  • Type
    Gage Block Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)