Motion
01719301
26 Piece, 0.5 to 13 mm Radius, Stainless Steel Radius Gage Set Satin Chrome Coated
Mi Item #06758373
MFR #01719301
Price$247.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Piece, 0.5 to 13 mm Radius, Stainless Steel Radius Gage Set Satin Chrome Coated
Mi Item #06758373
MFR #01719301

Mfr description
31-310-6 26PC SET 0.5-13MM RADIUS GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.50/each

Specifications

Dimensions

  • Maximum Radius
    13.00 mm
  • Minimum Radius
    0.50 mm

Details

  • Finish Coating
    Satin Chrome
  • Holder Included
    Yes
  • Material
    Stainless Steel
  • Number Of Pieces
    26
  • Radii Included
    0.50 mm, 1.00 mm, 1.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 13.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)