1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06377295
18 Piece Stainless Steel Angle Gage Set 6 to 90°°; Primary Angle
Mi Item #
06758374
MFR #
06377295
Price
$85.20
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 06377295
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06377295
18 Piece Stainless Steel Angle Gage Set 6 to 90°°; Primary Angle
Mi Item #
06758374
MFR #
06377295
Mfr description
31-375-9 18PC.SET,5D-9DW/POUCH SPI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$85
.20
/each
Add to Cart
Specifications
Details
Complementary Angle Range
90° - 175°
Material
Stainless Steel
Number Of Pieces
18
Primary Angle Range
5.00° to 90.00°
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items