Motion
03883972
0mm to 150mm Range, 0.1 mm Graduation, 10mm per Revolution, Dial Caliper;White Face, 1.57" Jaw Length
Mi Item #06758393
MFR #03883972
Price$36.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 150mm Range, 0.1 mm Graduation, 10mm per Revolution, Dial Caliper;White Face, 1.57" Jaw Length
Mi Item #06758393
MFR #03883972

Mfr description
31-415-3 150MM/.1MM SUPR POLYMID DIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.54/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in

Details

  • Application
    Depth, Inside Diameter, Outside Diameter, Step
  • Beam Graduation
    1/16 in
  • Dial Case Color
    Red/Yellow
  • Dial Color
    White
  • Dial Graduation
    0.10 mm
  • Includes
    Case
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Super Polymid
  • Material
    Super Polymid
  • Maximum Measurement
    150 mm
  • Range per Revolution
    10 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)