Motion
01719228
0.2 to 0.3 Inch Measurement, 1-3/16 Inch Gage Depth, Small Hole Gage 3 Inch Overall Length, Satin Chrome Finish, Full Ball
MI ITEM #06758395
MFR #01719228
List Price$106.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2 to 0.3 Inch Measurement, 1-3/16 Inch Gage Depth, Small Hole Gage 3 Inch Overall Length, Satin Chrome Finish, Full Ball
MI ITEM #06758395
MFR #01719228

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.41/each for your price

Overview

Mfr description
31-442-7 .200-.300 FULL BALL SMALL HOLE

Specifications

  • Ball Style
    Full Ball
  • Finish Coating
    Satin Chrome
  • Gage Depth
    1-3/16 in
  • Maximum Measurement
    0.3000 in
  • Minimum Measurement
    0.2000 in
  • Overall Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text