Motion
01719236
0.3 to 0.4 Inch Measurement, 1-9/16 Inch Gage Depth, Small Hole Gage 3 Inch Overall Length, Satin Chrome Finish, Full Ball
MI ITEM #06758396
MFR #01719236
List Price$110.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3 to 0.4 Inch Measurement, 1-9/16 Inch Gage Depth, Small Hole Gage 3 Inch Overall Length, Satin Chrome Finish, Full Ball
MI ITEM #06758396
MFR #01719236

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.22/each for your price

Overview

Mfr description
31-443-5 .300-.400 FULL BALL SMALL HOLE

Specifications

  • Ball Style
    Full Ball
  • Finish Coating
    Satin Chrome
  • Gage Depth
    1-9/16 in
  • Maximum Measurement
    0.4000 in
  • Minimum Measurement
    0.3000 in
  • Overall Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text