Specifications
Dimensions
- Handle Size000
- Thread Size#1-64
Details
- Classification2B; 3B
- Go Or No GoGo
- Handle IncludedNo
- MaterialSteel
- Single Or Double EndSingle
- Traceability Certification IncludedNIST
Overview
Mfr description
34-196-6 1-64 GO SPI THREAD PLUG GAGE