Motion
75887471
#1-64, Class 2B, Single End Plug Thread No Go Gage Steel, Size 000 Handle Not Included
Mi Item #06758406
MFR #75887471
Price$200.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#1-64, Class 2B, Single End Plug Thread No Go Gage Steel, Size 000 Handle Not Included
Mi Item #06758406
MFR #75887471

Mfr description
34-197-4 1-64 2B NO GO SPI THREAD PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.94/each

Specifications

Dimensions

  • Handle Size
    000
  • Thread Size
    #1-64

Details

  • Classification
    2B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)