Motion
75887513
#1-72, Class 3B, Single End Plug Thread No Go Gage Steel, Size 000 Handle Not Included
MI ITEM #06758410
MFR #75887513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#1-72, Class 3B, Single End Plug Thread No Go Gage Steel, Size 000 Handle Not Included
MI ITEM #06758410
MFR #75887513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34-201-4 1-72 3B NO GO SPI THREAD PLUG

Specifications

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Thread Size
    #1-72
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text