Motion
75887570
#2-64, Class 3B, Single End Plug Thread No Go Gage Steel, Size 000 Handle Not Included
MI ITEM #06758416
MFR #75887570
Price$157.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-64, Class 3B, Single End Plug Thread No Go Gage Steel, Size 000 Handle Not Included
MI ITEM #06758416
MFR #75887570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$157.71/each

Specifications

Dimensions

  • Handle Size
    000
  • Thread Size
    #2-64

Details

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST

Overview

Mfr description
34-207-1 2-64 3B NO GO SPI THREAD PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought