Overview
Mfr description
34-211-3 3-56 GO SPI THREAD PLUG GAGE
Specifications
- Classification2B; 3B
- Go Or No GoGo
- Handle IncludedNo
- Single Or Double EndSingle
- Thread Size#3-56
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data