Motion
75887620
#3-56, Class 2B, Single End Plug Thread No Go Gage Steel, Size 000 Handle Not Included
MI ITEM #06758421
MFR #75887620
List Price$191.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-56, Class 2B, Single End Plug Thread No Go Gage Steel, Size 000 Handle Not Included
MI ITEM #06758421
MFR #75887620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$191.58/each for your price

Overview

Mfr description
34-212-1 3-56 2B NO GO SPI THREAD PLUG

Specifications

  • Classification
    2B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Thread Size
    #3-56
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought