Overview
Mfr description
34-213-9 3-56 3B NO GO SPI THREAD PLUG
Specifications
- Classification3B
- Go Or No GoNo Go
- Handle IncludedNo
- Single Or Double EndSingle
- Thread Size#3-56
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data