Motion
75887687
#4-48, Class 2B, Single End Plug Thread No Go Gage Steel, Size 00 Handle Not Included
MI ITEM #06758427
MFR #75887687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, Class 2B, Single End Plug Thread No Go Gage Steel, Size 00 Handle Not Included
MI ITEM #06758427
MFR #75887687

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34-218-8 4-48 2B NO GO SPI THREAD PLUG

Specifications

  • Classification
    2B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Thread Size
    #4-48
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought