Overview
Mfr description
34-220-4 5-40 GO SPI THREAD PLUG GAGE
Specifications
- Classification2B; 3B
- Go Or No GoGo
- Handle IncludedNo
- Single Or Double EndSingle
- Thread Size#5-40
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data