Motion
75887745
#5-44, Class 2B, Single End Plug Thread No Go Gage Steel, Size 00 Handle Not Included
MI ITEM #06758433
MFR #75887745
Price$152.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5-44, Class 2B, Single End Plug Thread No Go Gage Steel, Size 00 Handle Not Included
MI ITEM #06758433
MFR #75887745

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$152.55/each

Specifications

Dimensions

  • Handle Size
    00
  • Thread Size
    #5-44

Details

  • Classification
    2B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST

Overview

Mfr description
34-224-6 5-44 2B NO GO SPI THREAD PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought