Motion
75887752
#5-44, Class 3B, Single End Plug Thread No Go Gage Steel, Size 00 Handle Not Included
MI ITEM #06758434
MFR #75887752
List Price$109.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5-44, Class 3B, Single End Plug Thread No Go Gage Steel, Size 00 Handle Not Included
MI ITEM #06758434
MFR #75887752

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.38/each for your price

Overview

Mfr description
34-225-3 5-44 3B NO GO SPI THREAD PLUG

Specifications

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Thread Size
    #5-44
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought