Motion
75887877
#10-24, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 0 Handle Not Included
MI ITEM #06758447
MFR #75887877
Price$152.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 0 Handle Not Included
MI ITEM #06758447
MFR #75887877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$152.52/each

Specifications

Dimensions

  • Handle Size
    0
  • Thread Size
    #10-24

Details

  • Classification
    2B; 3B
  • Go Or No Go
    Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST

Overview

Mfr description
34-238-6 10-24 GO SPI THREAD PLUG GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought