Motion
75887927
#10-32, Class 3B, Single End Plug Thread No Go Gage Steel, Size 0 Handle Not Included
Mi Item #06758452
MFR #75887927
Price$152.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32, Class 3B, Single End Plug Thread No Go Gage Steel, Size 0 Handle Not Included
Mi Item #06758452
MFR #75887927

Mfr description
34-243-6 10-32 3B NO GO SPI THREAD PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.55/each

Specifications

Dimensions

  • Handle Size
    0
  • Thread Size
    #10-32

Details

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)