Overview
Mfr description
34-248-5 12-28 2B NO GO SPI THREAD PLUG
Specifications
- Classification2B
- Go Or No GoNo Go
- Handle IncludedNo
- Single Or Double EndSingle
- Thread Size#12-28
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data