Motion
75888073
1/4-32, Class 3B, Single End Plug Thread No Go Gage Steel, Size 1 Handle Not Included
Mi Item #06758467
MFR #75888073
Price$131.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-32, Class 3B, Single End Plug Thread No Go Gage Steel, Size 1 Handle Not Included
Mi Item #06758467
MFR #75888073

Mfr description
34-258-4 1/4-32 3B NO GO SPI THREAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.84/each

Specifications

Dimensions

  • Handle Size
    1
  • Thread Size
    1/4-32

Details

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)