Motion
75888081
5/16-18, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 1 Handle Not Included
Mi Item #06758468
MFR #75888081
Price$147.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 1 Handle Not Included
Mi Item #06758468
MFR #75888081

Mfr description
34-259-2 5/16-18 GO SPI THREAD PLUG GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.93/each

Specifications

Dimensions

  • Handle Size
    1
  • Thread Size
    5/16-18

Details

  • Classification
    2B; 3B
  • Go Or No Go
    Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)