Motion
75888198
3/8-16, Class 3B, Single End Plug Thread No Go Gage Steel, Size 2 Handle Not Included
MI ITEM #06758479
MFR #75888198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, Class 3B, Single End Plug Thread No Go Gage Steel, Size 2 Handle Not Included
MI ITEM #06758479
MFR #75888198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34-270-9 3/8-16 3B NO GO SPI THREAD

Specifications

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Thread Size
    3/8-16
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text