Motion
75888263
7/16-14, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 2 Handle Not Included
MI ITEM #06758486
MFR #75888263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 2 Handle Not Included
MI ITEM #06758486
MFR #75888263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Size
    2
  • Thread Size
    7/16-14

Details

  • Classification
    2B; 3B
  • Go Or No Go
    Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST

Overview

Mfr description
34-277-4 7/16-14 GO SPI THREAD PLUG GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought