Specifications
Dimensions
- Handle Size2
- Thread Size7/16-20
Details
- Classification2B; 3B
- Go Or No GoGo
- Handle IncludedNo
- MaterialSteel
- Single Or Double EndSingle
- Traceability Certification IncludedNIST
Overview
Mfr description
34-280-8 7/16-20 GO SPI THREAD PLUG GAGE