Motion
75888347
7/16-28, Class 3B, Single End Plug Thread No Go Gage Steel, Size 2 Handle Not Included
MI ITEM #06758494
MFR #75888347
Price$158.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-28, Class 3B, Single End Plug Thread No Go Gage Steel, Size 2 Handle Not Included
MI ITEM #06758494
MFR #75888347

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.47/each

Specifications

Dimensions

  • Handle Size
    2
  • Thread Size
    7/16-28

Details

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST

Overview

Mfr description
34-285-7 7/16-28 3B NO GO SPI THREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought