Motion
75888420
1/2-28, Class 2B, Single End Plug Thread No Go Gage Steel, Size 2 Handle Not Included
MI ITEM #06758502
MFR #75888420
List Price$221.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-28, Class 2B, Single End Plug Thread No Go Gage Steel, Size 2 Handle Not Included
MI ITEM #06758502
MFR #75888420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$221.01/each for your price

Overview

Mfr description
34-293-1 1/2-28 2B NO GO SPI THREAD

Specifications

  • Classification
    2B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Thread Size
    1/2-28
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought