Motion
75888529
9/16-24, Class 3B, Single End Plug Thread No Go Gage Steel, Size 3 Handle Not Included
Mi Item #06758512
MFR #75888529
Price$205.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-24, Class 3B, Single End Plug Thread No Go Gage Steel, Size 3 Handle Not Included
Mi Item #06758512
MFR #75888529

Mfr description
34-303-8 9/16-24 3B NO GO SPI THREAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.81/each

Specifications

Dimensions

  • Handle Size
    3
  • Thread Size
    9/16-24

Details

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)