Motion
75888537
5/8-11, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 3 Handle Not Included
MI ITEM #06758513
MFR #75888537
Price$196.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 3 Handle Not Included
MI ITEM #06758513
MFR #75888537

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$196.35/each

Specifications

Dimensions

  • Handle Size
    3
  • Thread Size
    5/8-11

Details

  • Classification
    2B; 3B
  • Go Or No Go
    Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST

Overview

Mfr description
34-304-6 5/8-11 GO SPI THREAD PLUG GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought