Motion
75888701
3/4-20, Class 3B, Single End Plug Thread No Go Gage Steel, Size 3 Handle Not Included
MI ITEM #06758530
MFR #75888701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-20, Class 3B, Single End Plug Thread No Go Gage Steel, Size 3 Handle Not Included
MI ITEM #06758530
MFR #75888701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34-321-0 3/4-20 3B NO GO SPI THREAD

Specifications

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Thread Size
    3/4-20
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text