Motion
75888750
7/8-14, Class 2B, Single End Plug Thread No Go Gage Steel, Size 4 Handle Not Included
Mi Item #06758536
MFR #75888750
Price$268.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14, Class 2B, Single End Plug Thread No Go Gage Steel, Size 4 Handle Not Included
Mi Item #06758536
MFR #75888750

Mfr description
34-326-9 7/8-14 2B NO GO SPI THREAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.65/each

Specifications

Dimensions

  • Handle Size
    4
  • Thread Size
    7/8-14

Details

  • Classification
    2B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)