Motion
75888768
7/8-14, Class 3B, Single End Plug Thread No Go Gage Steel, Size 4 Handle Not Included
MI ITEM #06758537
MFR #75888768
List Price$268.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14, Class 3B, Single End Plug Thread No Go Gage Steel, Size 4 Handle Not Included
MI ITEM #06758537
MFR #75888768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$268.65/each for your price

Overview

Mfr description
34-327-7 7/8-14 3B NO GO SPI THREAD

Specifications

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Thread Size
    7/8-14
  • Traceability Certification Included
    NIST
  • Material
    Steel
  • Handle Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text