Motion
75888792
7/8-20, Class 3B, Single End Plug Thread No Go Gage Steel, Size 4 Handle Not Included
Mi Item #06758540
MFR #75888792
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-20, Class 3B, Single End Plug Thread No Go Gage Steel, Size 4 Handle Not Included
Mi Item #06758540
MFR #75888792

Mfr description
34-330-1 7/8-20 3B NO GO SPI THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Size
    4
  • Thread Size
    7/8-20

Details

  • Classification
    3B
  • Go Or No Go
    No Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)