Motion
75888834
1-8, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 4 Handle Not Included
Mi Item #06758541
MFR #75888834
Price$266.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8, Class 2B, 3B, Single End Plug Thread Go Gage Steel, Size 4 Handle Not Included
Mi Item #06758541
MFR #75888834

Mfr description
34-331-9 1-8 GO SPI THREAD PLUG GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.34/each

Specifications

Dimensions

  • Handle Size
    4
  • Thread Size
    1-8

Details

  • Classification
    2B; 3B
  • Go Or No Go
    Go
  • Handle Included
    No
  • Material
    Steel
  • Single Or Double End
    Single
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)