Overview
Mfr description
34-356-6 5-40 3B GO/NO GO SPI THREAD
Specifications
- Classification3B
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread Size#5-40
- Traceability Certification IncludedNIST
- MaterialSteel
- Handle Size00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data